Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting IC22W IC 6-Inch Economy Universal Housing 120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting IC22W IC 6-Inch Economy Universal Housing 120 Volt

SKU: 109888
Juno Lighting 6-Inch Economy universal housing features 0.032-Inch aluminum construction. It accommodates A-19/BR30/BR40/PAR16/PAR20/PAR30/PAR30L/PAR38/R20 incandescent lamp that has voltage rating of 120-Volts. This housing with medium socket, is 1-Inch insulated ceiling mountable. It has cut out of size 6-7/8-inches. It measures 13-1/8-Inch x 13-1/2-Inch x 7-1/8-Inch. The shadow-free, knife-edge trim design blends smoothly into the ceiling. Housing is UL listed and CSA certified.
  • Air-Loc® housing
  • Thermally protects against inappropriate use of lamps
  • Prewired junction box with five 1/2-Inch and one 3/4-Inch knockouts with pryout slots, four non-metallic sheathed cable connectors and ground wire

Overview

Juno Lighting 6-Inch Economy universal housing features 0.032-Inch aluminum construction. It accommodates A-19/BR30/BR40/PAR16/PAR20/PAR30/PAR30L/PAR38/R20 incandescent lamp that has voltage rating of 120-Volts. This housing with medium socket, is 1-Inch insulated ceiling mountable. It has cut out of size 6-7/8-inches. It measures 13-1/8-Inch x 13-1/2-Inch x 7-1/8-Inch. The shadow-free, knife-edge trim design blends smoothly into the ceiling. Housing is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Socket Type
Medium
Voltage Rating
120 Volt
Ceiling Type
Insulated
Energy Star Flag
No
Standards
UL Listed, CSA Certified, Damp Location Rated
Lamp Included
No
Country Of Origin
*** Multiple Countries ***
Lamp Type/Designation
A19/BR30/BR40/PAR16/PAR20/PAR30/PAR30L/PAR38/R20 Incandescent
Shade Type
No
Trim Size
6 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
No
UNSPSC
39111515
GTIN
00661209067739
UPC
66120906773
Manufacturer Name
Juno Lighting
Manufacturer Part Number
IC22W
Item Name
Economy Universal Housing
Finish
No
Dimmable
No
Dimensions
13-1/8 Inch Length x 13-1/2 Inch Width x 7-1/8 Inch Height
Degree of Protection
No
Cutout Size
6-7/8 Inch
Brand Name
Juno Lighting
Construction
0.032 Inch Aluminum

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.