Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting IC22LEDG4-41K-U Dimmable IC 6-Inch New Construction LED Down Light 120 - 277-Volt 12.5 - 12.6-Watt 90 CRI 4100K 600 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting IC22LEDG4-41K-U Dimmable IC 6-Inch New Construction LED Down Light 120 - 277-Volt 12.5 - 12.6-Watt 90 CRI 4100K 600 Lumens

SKU: 412643
Juno Lighting 6-Inch New construction LED downlight employs 12.5 - 12.6-Watt LED lamp with average life of 50000 hours to deliver a brightness of 600 Lumens. LED lamp has color rendering index of 90 and color temperature of 4100K. Lamp offers exceptional color consistency within a 3-step MacAdam ellipse. This dimmable downlight uses universal driver that has power factor greater than 0.9 and accepts input voltages from 120 - 277-Volt AC at 50/60-Hz.

Downlight features computer-optimized reflector design with a high transmission diffusing lens to produces uniform aperture luminance. It measures 15-3/4-Inch x 13-1/2-Inch x 5-1/8-Inch. This downlight with 6-7/8-Inch cut out, supports mounting on 2-Inch thick insulated ceiling. It is suitable for use with a wide selection of existing Juno trims including new Juno hyperbolic trims. It comes with recessed housing and open trim. Downlight is UL/cUL listed and Energy Star® certified.
  • Generation 4 LED light engine delivers minimum 90 CRI and four color temperatures
  • Telescoping system with preinstalled removable nail for repositioning and integral T-bar mounting feature for suspended ceilings
  • Real Nail® 3-bar hangers feature patented breakaway bars for tight joist spacing
  • Fully sealed housing stops infiltration and exfiltration of air while reducing heating and air cooling costs without the use of additional gaskets
  • Dimmable

Overview

Juno Lighting 6-Inch New construction LED downlight employs 12.5 - 12.6-Watt LED lamp with average life of 50000 hours to deliver a brightness of 600 Lumens. LED lamp has color rendering index of 90 and color temperature of 4100K. Lamp offers exceptional color consistency within a 3-step MacAdam ellipse. This dimmable downlight uses universal driver that has power factor greater than 0.9 and accepts input voltages from 120 - 277-Volt AC at 50/60-Hz.

Downlight features computer-optimized reflector design with a high transmission diffusing lens to produces uniform aperture luminance. It measures 15-3/4-Inch x 13-1/2-Inch x 5-1/8-Inch. This downlight with 6-7/8-Inch cut out, supports mounting on 2-Inch thick insulated ceiling. It is suitable for use with a wide selection of existing Juno trims including new Juno hyperbolic trims. It comes with recessed housing and open trim. Downlight is UL/cUL listed and Energy Star® certified.

Specifications

Shape
No
Lumens
600 Lumens
Includes
Recessed Housing, Open Trim
Item Name
LED Down Light
Temperature Rating
-40 deg C Minimum Starting
Frequency Rating
50/60 Hz
Finish
No
Dimmable
Yes
Dimensions
15-3/4 Inch Length x 13-1/2 Inch Width x 5-1/8 Inch Height
Degree of Protection
No
Cutout Size
6-7/8 Inch
Voltage Rating
120 - 277 Volt
Type
New Construction
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL/cUL Listed, Damp Location Rated, Energy Star and Reg Qualified
Trim Type
No
Trim Size
6 Inch
Construction
Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
12.5 - 12.6 Watt
Driver Type
Universal
Ceiling Type
Insulated
CRI
90.0000
Socket Type
No
Color Temperature
4100K
Manufacturer Part Number
IC22LEDG4-41K-U
Brand Name
Juno Lighting
Amperage Rating
0.11 - 0.05 Amp
Manufacturer Name
Juno Lighting

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.