Juno Lighting FMASQ4 Square Mud Ring Adapter For Use With Aculux New Construction Square Housings and Corresponding Flush Mount Trims

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting FMASQ4 Square Mud Ring Adapter For Use With Aculux New Construction Square Housings and Corresponding Flush Mount Trims

SKU: 103463
Juno Lighting Square mud ring adapter is suitable for Aculux new construction, square housings and corresponding flush mount trims. This 3-1/4-Inch Dia square mud ring adapter supports flush mounting for easy installation.
  • Square flush mount adapter is designed for use when installing 3-1/4-Inch Aculux new construction, square housings and corresponding flush mount trims
  • Square flush mount adapter is required for flush mount installation in drywall
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

Juno Lighting Square mud ring adapter is suitable for Aculux new construction, square housings and corresponding flush mount trims. This 3-1/4-Inch Dia square mud ring adapter supports flush mounting for easy installation.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
GTIN
00661209274724
UNSPSC
39111541
RoHS Flag
No
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
Socket Type
No
Manufacturer Part Number
FMASQ4
Manufacturer Name
Juno Lighting
UPC
66120927472
For Use With
Aculux New Construction, Square Housings and Corresponding Flush Mount Trims
Mounting
Flush
Item Name
Square Mud Ring Adapter
Dimensions
3-1/4 Inch Dia
Brand Name
Juno Lighting

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.