Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting 604 BWH 6-Inch Super Sloped Down Light Baffle Trim Black Baffle White Trim Ring

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting 604 BWH 6-Inch Super Sloped Down Light Baffle Trim Black Baffle White Trim Ring

SKU: 7973
Juno Lighting Super sloped down light baffle trim accommodates 90/150-Watt PAR38 incandescent lamp. It has a dimension of 8-3/16-Inch x 9-1/8-Inch. It has shade of size 5-1/2-Inch x 6-7/8-Inch. It is suitable for use with insulated/non-insulated ceilings. Super sloped down light baffle trim is Energy Star certified.
  • Includes a black or white baffle and a variety of trim ring finishes
  • Shade of size 5-1/2-Inch x 6-7/8-Inch
  • Perfect for use with insulated/non-insulated ceilings

Overview

Juno Lighting Super sloped down light baffle trim accommodates 90/150-Watt PAR38 incandescent lamp. It has a dimension of 8-3/16-Inch x 9-1/8-Inch. It has shade of size 5-1/2-Inch x 6-7/8-Inch. It is suitable for use with insulated/non-insulated ceilings. Super sloped down light baffle trim is Energy Star certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Ceiling Type
Insulated/Non-Insulated
Energy Star Flag
No
Standards
Title 24 Compliant, Energy Star and Reg Qualified
Lamp Included
No
Country Of Origin
*** Unkown ***
Lamp Type/Designation
90/150 Watt PAR38 Incandescent
Shade Size
5-1/2 Inch x 6-7/8 Inch
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
Baffle
RoHS Flag
No
UNSPSC
39111800
GTIN
00661209000989
UPC
66120900098
Manufacturer Name
Juno Lighting
Manufacturer Part Number
604 BWH
Lamp Wattage
90/150 Watt
Item Name
Super Sloped Down Light Baffle Trim
For Use With
IC928: 90 Watt PAR38, TC928/TC928R: 150 Watt PAR38, ICPL928 42 Watt, ICPL928R 32 Watt, IC928LED: G4 09LM, WD G4 09LM/G4 14LM Housing/Lamp
Finish
Black Baffle, White Trim Ring
Environmental Conditions
Indoor
Dimmable
No
Dimensions
8-3/16 Inch x 9-1/8 Inch
Degree of Protection
No
Brand Name
Juno Lighting

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.