Juno Lighting 449 SC 4-Inch Low Voltage Aiming Elbow Adjustable Trim 120-Volt 12-Volt Satin Chrome

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting 449 SC 4-Inch Low Voltage Aiming Elbow Adjustable Trim 120-Volt 12-Volt Satin Chrome

SKU: 99772
Juno Lighting Low voltage aiming elbow adjustable trim in satin chrome finish, accommodates 50-Watt MR16 incandescent lamp. Lamp has primary voltage rating of 120-Volts and secondary voltage rating of 12-Volts. It has outer diameter of 4-7/8-inches. It is suitable for insulated/non-insulated ceiling. Aiming elbow adjustable trim is UL listed and CSA certified.
  • 4-Inch Aiming elbow trim can be adjusted 75-degree vertically and is available with a classic aged bronze, black, satin-chrome or white trim
  • Can be adjusted 75-degree vertically
  • Magnetic type transformer

Overview

Juno Lighting Low voltage aiming elbow adjustable trim in satin chrome finish, accommodates 50-Watt MR16 incandescent lamp. Lamp has primary voltage rating of 120-Volts and secondary voltage rating of 12-Volts. It has outer diameter of 4-7/8-inches. It is suitable for insulated/non-insulated ceiling. Aiming elbow adjustable trim is UL listed and CSA certified.

Specifications

Trim Size
4 Inch
Transformer Type
Magnetic
Shade Type
No
Lamp Type/Designation
50 Watt MR16 Incandescent
Lamp Included
No
Component Type
Trim
Trim Type
No
UPC
66120902617
Manufacturer Name
Juno Lighting
Manufacturer Part Number
449 SC
Ceiling Type
Insulated/Non-Insulated
Brand Name
Juno Lighting
Lamp Wattage
50 Watt
For Use With
IC44N/IC44N W/IC44N S/TC44/TC44 V/TC44 S/TC44R: 50 Watt MR16, TC47/TC47 V: 50 Watt MR16, APT44: 50 Watt MR16 Housing/Lamp
Voltage Rating
120 Volt Primary, 12 Volt Secondary
Type
Low Voltage
Item Name
Aiming Elbow Adjustable Trim
Dimmable
No
Dimensions
4-7/8 Inch OD
Degree of Protection
No
Energy Star Flag
No
Socket Type
No
Shape
Round
Country Of Origin
*** Unkown ***
RoHS Flag
No
UNSPSC
39111515
GTIN
00661209026170
Standards
UL Listed, CSA Certified
Finish
Satin Chrome
Environmental Conditions
Indoor

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.