Juno Lighting 447C-WH 447 Series Low Voltage 4-Inch Adjustable Down Light Cone Reflector Trim Round Clear Alzak® White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting 447C-WH 447 Series Low Voltage 4-Inch Adjustable Down Light Cone Reflector Trim Round Clear Alzak® White

SKU: 8158
Juno Lighting 447 Series 4-Inch Low-voltage round adjustable cone downlight reflector trim in clear Alzak® finish, accommodates 50-/75-Watt MR16 lamp that has voltage rating of 12-Volts. It measures 3-3 /8-Inch Aperture x 5-Inch OD. It is ideal for wet locations. Downlight reflector trim is UL listed.
  • 30-Degree Vertical adjustment
  • Housing/lamp compatible with IC/TC44 or TC47
  • Has trim size of 4-inches

Overview

Juno Lighting 447 Series 4-Inch Low-voltage round adjustable cone downlight reflector trim in clear Alzak® finish, accommodates 50-/75-Watt MR16 lamp that has voltage rating of 12-Volts. It measures 3-3 /8-Inch Aperture x 5-Inch OD. It is ideal for wet locations. Downlight reflector trim is UL listed.

Specifications

Lamp Type/Designation
50/75 Watt MR16
Shape
Round
Socket Type
No
Type
447 Series, Low Voltage
Voltage Rating
12 Volt Lamp
Ceiling Type
No
Lamp Included
No
Shade Type
No
Trim Size
4 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
No
UNSPSC
39111531
GTIN
00661209002396
UPC
66120900239
Manufacturer Name
Juno Lighting
Manufacturer Part Number
447C-WH
Brand Name
Juno Lighting
Lamp Wattage
50/75 Watt
Item Name
Adjustable Down Light Cone Reflector Trim
Finish
Clear Alzak®, White
Dimmable
No
Dimensions
5 Inch OD
Degree of Protection
No
Standards
UL Listed, Wet Location Rated

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.