Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting 447-WHZWH 4-Inch Low Voltage Adjustable Deep Cone Reflector Trim Round Wheat Haze Cone White Trim Ring

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting 447-WHZWH 4-Inch Low Voltage Adjustable Deep Cone Reflector Trim Round Wheat Haze Cone White Trim Ring

SKU: 102865
Juno Lighting 447 series Low voltage adjustable deep cone reflector trim of 4-inches, comes in round shape and wheat haze cone, white trim ring color. It supports 50/75-Watt MR16 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC44N, IC44W, IC44S, TC44, TC44V, TC44S, TC44R, TC47 and TC47V housings.
  • 35-degree vertical adjustment
  • Round in shape
  • Trim size of 4-inches

Overview

Juno Lighting 447 series Low voltage adjustable deep cone reflector trim of 4-inches, comes in round shape and wheat haze cone, white trim ring color. It supports 50/75-Watt MR16 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC44N, IC44W, IC44S, TC44, TC44V, TC44S, TC44R, TC47 and TC47V housings.

Specifications

Lamp Type/Designation
MR16
Shape
Round
Socket Type
No
Type
Low Voltage
Ceiling Type
No
Lamp Included
No
Shade Type
No
Trim Size
4 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
No
UNSPSC
39111515
GTIN
00661209068545
Color
Wheat Haze Cone, White Trim Ring
UPC
66120906854
Manufacturer Name
Juno Lighting
Manufacturer Part Number
447-WHZWH
Brand Name
Juno Lighting
Lamp Wattage
50/75 Watt
Item Name
Adjustable Deep Cone Reflector Trim
For Use With
IC44N, IC44W, IC44S, TC44, TC44V, TC44S, TC44R, TC47, TC47V Housings
Finish
No
Environmental Conditions
Indoor
Dimmable
No
Dimensions
5 Inch OD
Degree of Protection
No
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.