Tour  

Juno Lighting 447-SQBWH 4-Inch Flush Gimbal Low Voltage Adjustable Down Light Trim Square Black White Trim

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting 447-SQBWH 4-Inch Flush Gimbal Low Voltage Adjustable Down Light Trim Square Black White Trim

SKU: 443524
Juno Lighting 447SQ series Low voltage adjustable downlight trim of 4-inches, is square in shape and has die-cast aluminum construction for added durability. The trim has a black insert that minimizes glare at the aperture and push-in springs for simple installation and perfect alignment. It supports 50-Watt MR16 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC44N, IC44N W, IC44N S, TC44, TC44 V, TC44 S and TC44R housings.
  • 35-degree vertical adjustment
  • Square in shape
  • Trim size of 4-inches
  • For both residential & light-commercial applications

Overview

Juno Lighting 447SQ series Low voltage adjustable downlight trim of 4-inches, is square in shape and has die-cast aluminum construction for added durability. The trim has a black insert that minimizes glare at the aperture and push-in springs for simple installation and perfect alignment. It supports 50-Watt MR16 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC44N, IC44N W, IC44N S, TC44, TC44 V, TC44 S and TC44R housings.

Specifications

Lamp Type/Designation
MR16
Shape
Square
Socket Type
No
Type
Low Voltage
Ceiling Type
No
Lamp Included
No
Shade Type
No
Trim Size
4 Inch
Component Type
Trim
Trim Type
Flush Gimbal
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
No
UNSPSC
39111515
GTIN
00661209422316
Color
Black, White Trim
UPC
66120942231
Manufacturer Name
Juno Lighting
Manufacturer Part Number
447-SQBWH
Brand Name
Juno Lighting
Construction
Die Cast Aluminum
Lamp Wattage
50 Watt
Item Name
Adjustable Down Light Trim
For Use With
IC44N, IC44N W, IC44N S, TC44, TC44 V, TC44 S, TC44R Housings
Finish
No
Environmental Conditions
Indoor
Dimmable
No
Dimensions
5 Inch Width x 2-5/32 Inch Height
Degree of Protection
No
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.