Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting 443 BWH 4-Inch Low Voltage Down Light Pinhole Baffle Trim Black Baffle White Trim Ring

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting 443 BWH 4-Inch Low Voltage Down Light Pinhole Baffle Trim Black Baffle White Trim Ring

SKU: 8124
Juno Lighting Low voltage down light pinhole baffle trim accommodates 50/75-Watt MR16 incandescent lamp. It has outer diameter of 5-inches. It is suitable for use with insulated/non-insulated ceilings.
  • 4-Inch Pinhole trim comes with a black baffle and white trim ring
  • Outer diameter of 5-inches
  • Perfect for use with insulated/non-insulated ceilings

Overview

Juno Lighting Low voltage down light pinhole baffle trim accommodates 50/75-Watt MR16 incandescent lamp. It has outer diameter of 5-inches. It is suitable for use with insulated/non-insulated ceilings.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
8124
Socket Type
No
Type
Low Voltage
Ceiling Type
Insulated/Non-Insulated
Energy Star Flag
No
Lamp Included
No
Country Of Origin
*** Unkown ***
Lamp Type/Designation
50/75 Watt MR16 Incandescent
Shade Type
No
Trim Size
4 Inch
Component Type
Trim
Trim Type
Pinhole
RoHS Flag
No
UNSPSC
39111531
GTIN
00661209002358
UPC
66120900235
Manufacturer Name
Juno Lighting
Manufacturer Part Number
443 BWH
Lamp Wattage
50/75 Watt
Item Name
Down Light Pinhole Baffle Trim
For Use With
IC44N/IC44N W/IC44N S/TC44/TC44 V/TC44 S/TC44R: 50 Watt MR16, TC47/TC47 V: 75 Watt MR16, APT44: 50 Watt MR16 Housing/Lamp
Finish
Black Baffle, White Trim Ring
Environmental Conditions
Indoor
Dimmable
No
Dimensions
5 Inch OD
Degree of Protection
No
Brand Name
Juno Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.