Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting 442-CWH 4-Inch Low Voltage Down Light Deep Cone Reflector Trim Round Clear Alzak Cone White Trim Ring

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting 442-CWH 4-Inch Low Voltage Down Light Deep Cone Reflector Trim Round Clear Alzak Cone White Trim Ring

SKU: 8420
Juno Lighting 442 series Low voltage downlight deep cone reflector trim of 4-inches, comes in round shape and clear alzak cone, white trim ring finish. It supports 50-Watt MR16 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC44N, IC44W, IC44S, TC44, TC44V, TC44S, TC44R, TC47 and TC47V housings. Down light deep cone reflector trim meets UL and CSA standards.
  • Round in shape
  • Trim size of 4-inches
  • MR16 base lamp

Overview

Juno Lighting 442 series Low voltage downlight deep cone reflector trim of 4-inches, comes in round shape and clear alzak cone, white trim ring finish. It supports 50-Watt MR16 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC44N, IC44W, IC44S, TC44, TC44V, TC44S, TC44R, TC47 and TC47V housings. Down light deep cone reflector trim meets UL and CSA standards.

Specifications

Lamp Type/Designation
MR16
Shape
Round
Socket Type
No
Type
Low Voltage
Ceiling Type
No
Lamp Included
No
Shade Type
No
Trim Size
4 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
No
UNSPSC
39111531
GTIN
00661209022301
Color
Clear Alzak Cone, White Trim Ring
UPC
66120902230
Manufacturer Name
Juno Lighting
Manufacturer Part Number
442-CWH
Brand Name
Juno Lighting
Lamp Wattage
50 Watt
Item Name
Down Light Deep Cone Reflector Trim
For Use With
IC44N, IC44W, IC44S, TC44, TC44V, TC44S, TC44R, TC47, TC47V Housings
Finish
No
Environmental Conditions
Indoor
Dimmable
No
Dimensions
5 Inch OD
Degree of Protection
No
Standards
UL Listed, CSA Certified
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.