Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting 441-SQWWH 4-Inch Low Voltage Adjustable Down Light Trim Square White Trim Ring

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting 441-SQWWH 4-Inch Low Voltage Adjustable Down Light Trim Square White Trim Ring

SKU: 338189
Juno Lighting 441SQ series Low voltage adjustable downlight trim of 4-inches, is square in shape and has die-cast aluminum construction for added durability. This lensed trim features a perimeter frosted square glass lens and push-in springs for simple installation and perfect alignment. It supports 50-Watt MR16 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC44N, IC44N W, IC44N S, TC44, TC44 V, TC44 S and TC44R housings. Adjustable downlight trim meets CSA wet location and UL wet location standards.
  • 35-degree vertical adjustment
  • Square in shape
  • Trim size of 4-inches

Overview

Juno Lighting 441SQ series Low voltage adjustable downlight trim of 4-inches, is square in shape and has die-cast aluminum construction for added durability. This lensed trim features a perimeter frosted square glass lens and push-in springs for simple installation and perfect alignment. It supports 50-Watt MR16 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC44N, IC44N W, IC44N S, TC44, TC44 V, TC44 S and TC44R housings. Adjustable downlight trim meets CSA wet location and UL wet location standards.

Specifications

Standards
CSA Certified, Wet Location Rated
Shape
Square
Socket Type
No
Type
Low Voltage
Ceiling Type
No
Energy Star Flag
No
GTIN
00661209422415
Country Of Origin
*** Unkown ***
Lamp Included
No
Lamp Type/Designation
MR16
Shade Type
Clear/Frosted Glass
Trim Size
4 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
No
UNSPSC
39111515
Color
White, White Trim Ring
Manufacturer Part Number
441-SQWWH
Manufacturer Name
Juno Lighting
UPC
66120942241
Lamp Wattage
50 Watt
Dimensions
5 Inch Width
Item Name
Adjustable Down Light Trim
For Use With
IC44N, IC44N W, IC44N S, TC44, TC44 V, TC44 S, TC44R Housings
Finish
No
Environmental Conditions
Indoor
Dimmable
No
Degree of Protection
No
Construction
Die Cast Aluminum
Brand Name
Juno Lighting

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.