Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting 261 WWH 6-Inch Wall Wash Baffle Scoop Trim Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting 261 WWH 6-Inch Wall Wash Baffle Scoop Trim Round White

SKU: 9444
Juno Lighting 261 series scoop trim of 6-inches, comes in round shape and white baffle, white trim ring finish. This wall wash baffle type trim supports 18 to 75-Watt A19 fluorescent lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC2/TC2/TC2R/IC23/V/ICPL/PL618/ICPL626/ICPL632/PL642/APT2 series deluxe universal housings.
  • Round in shape
  • Trim size of 6-inches
  • Wall wash baffle trim

Overview

Juno Lighting 261 series scoop trim of 6-inches, comes in round shape and white baffle, white trim ring finish. This wall wash baffle type trim supports 18 to 75-Watt A19 fluorescent lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC2/TC2/TC2R/IC23/V/ICPL/PL618/ICPL626/ICPL632/PL642/APT2 series deluxe universal housings.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
9444
Socket Type
No
Ceiling Type
Insulated
Energy Star Flag
No
Lamp Included
No
Country Of Origin
*** Unkown ***
Lamp Type/Designation
A19 Fluorescent
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
Wall Wash Baffle
RoHS Flag
No
UNSPSC
39111531
GTIN
00661209951496
UPC
66120995149
Manufacturer Name
Juno Lighting
Manufacturer Part Number
261 WWH
Lamp Wattage
18 - 75 Watt
Item Name
Scoop Trim
For Use With
IC2, TC2, TC2R, IC23, V, ICPL, PL618, ICPL626, ICPL632, PL642, APT2 Series Deluxe Universal Housings
Finish
White Baffle and Trim Ring
Environmental Conditions
Indoor
Dimmable
No
Dimensions
7-5/8 Inch OD x 5-3/4 Inch Height
Degree of Protection
No
Brand Name
Juno Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.