Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting 24 BABZ 6-Inch Black Tapered Baffle Recessed Down Light Trim Round Classic Aged Bronze Trim Ring

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting 24 BABZ 6-Inch Black Tapered Baffle Recessed Down Light Trim Round Classic Aged Bronze Trim Ring

SKU: 132781
Juno Lighting 24 series recessed downlight trim of 6-inches, comes in round shape and black baffle, classic aged bronze trim ring finish. This tapered baffle type trim supports 50/65/75-Watt PAR30, PAR30L, BR30 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC2/TC2/TC2R/IC22/IC22LEDGEN2/IC22SLEDGEN2/IC22RLEDGEN2/TC922LED/IC22LEDG3/IC22RLEDG3/IC922LEDG3/IC922RLEDG3/APT2/TC922LEDG3 series standard universal housings.
  • Round in shape
  • Trim size of 6-inches
  • Tapered baffle trim

Overview

Juno Lighting 24 series recessed downlight trim of 6-inches, comes in round shape and black baffle, classic aged bronze trim ring finish. This tapered baffle type trim supports 50/65/75-Watt PAR30, PAR30L, BR30 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with IC2/TC2/TC2R/IC22/IC22LEDGEN2/IC22SLEDGEN2/IC22RLEDGEN2/TC922LED/IC22LEDG3/IC22RLEDG3/IC922LEDG3/IC922RLEDG3/APT2/TC922LEDG3 series standard universal housings.

Specifications

Shape
Round
Socket Type
No
Ceiling Type
Insulated
Energy Star Flag
No
GTIN
00661209077721
Country Of Origin
*** Unkown ***
Lamp Included
No
Lamp Type/Designation
PAR30, PAR30L, BR30
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
Tapered Baffle
RoHS Flag
No
UNSPSC
39111515
Manufacturer Part Number
24 BABZ
Manufacturer Name
Juno Lighting
UPC
66120907772
Lamp Wattage
50/65/75 Watt
Dimensions
7-5/8 Inch OD x 5-3/4 Inch Height
Item Name
Recessed Down Light Trim
For Use With
IC2, TC2, TC2R, IC22, IC22LEDGEN2, IC22SLEDGEN2, IC22RLEDGEN2, TC922LED, IC22LEDG3, IC22RLEDG3, IC922LEDG3, IC922RLEDG3, APT2, TC922LEDG3 Series Standard Universal Housings
Finish
Black Baffle, Classic Aged Bronze Trim Ring
Environmental Conditions
Indoor
Dimmable
No
Degree of Protection
No
Brand Name
Juno Lighting
Is PFA Discontinued
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.