Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting 17W-WH 4-Inch 17 Series Down Light Cone Reflector Trim Round Gloss White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting 17W-WH 4-Inch 17 Series Down Light Cone Reflector Trim Round Gloss White

SKU: 41899
Juno Lighting 17 Series 4-Inch Downlight reflector cone trim in gloss white finish, accommodates 50-Watt PAR20 or 50-Watt R20 lamp. It measures 3-3/8-Inch Aperture x 5-Inch OD. Downlight reflector cone trim is Energy Star certified.
  • Lamp power rating of 50-Watts
  • Measures 3-3/8-Inch aperture x 5-Inch OD
  • Has trim size of 4-inches

Overview

Juno Lighting 17 Series 4-Inch Downlight reflector cone trim in gloss white finish, accommodates 50-Watt PAR20 or 50-Watt R20 lamp. It measures 3-3/8-Inch Aperture x 5-Inch OD. Downlight reflector cone trim is Energy Star certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Down Light Cone Reflector Trim
Component Type
Trim
Country Of Origin
*** Unkown ***
Shape
Round
Shade Type
No
RoHS Flag
No
Socket Type
No
Degree of Protection
No
Lamp Included
No
Dimmable
No
Trim Type
No
sku
41899
UPC
66120995033
UNSPSC
39111531
Type
17 Series
Trim Size
4 Inch
Ceiling Type
No
Brand Name
Juno Lighting
Standards
Energy Star and Reg Qualified
Energy Star Flag
No
Dimensions
5 Inch OD
GTIN
00661209950338
Finish
Gloss White
Manufacturer Part Number
17W-WH
Manufacturer Name
Juno Lighting
Lamp Wattage
50 Watt
Lamp Type/Designation
50 Watt PAR20, 50 Watt R20
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.