Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Shape | Square |
sku | 307536 |
Socket Type | No |
Type | Line Voltage |
Ceiling Type | No |
Energy Star Flag | No |
Standards | UL/cUL Listed, CSA Certified, Wet Location Rated |
Lamp Included | No |
Country Of Origin | *** Unkown *** |
Lamp Type/Designation | R20/PAR20 Incandescent |
Shade Type | No |
Trim Size | 4 Inch |
Component Type | Trim |
Trim Type | No |
RoHS Flag | No |
UNSPSC | 39111505 |
GTIN | 00661209422231 |
UPC | 66120942223 |
Manufacturer Name | Juno Lighting |
Manufacturer Part Number | 17SQ-HZWH |
Lamp Wattage | 50 Watt |
Item Name | Down Light Trim |
For Use With | IC1, IC1W, IC1S, IC1P, TC1, TC1S, TC1R Series Housings |
Finish | Haze Reflector and White Trim Ring |
Environmental Conditions | Indoor |
Dimmable | No |
Dimensions | 5 Inch Length x 5 Inch Width x 2-1/4 Inch Height |
Degree of Protection | No |
Brand Name | Juno Lighting |
Construction | Die Cast Aluminum |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.