Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Jetdryer JDBUSI2-WUS High Speed Hand Dryer 110-Volt AC White ABS

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jetdryer JDBUSI2-WUS High Speed Hand Dryer 110-Volt AC White ABS

SKU: 403506
Jetdryer High-speed hand dryer in white color, features ABS construction. It offers dry time of 10 - 15 secs. Hand dryer has voltage rating of 110-Volt AC. Hand dryer measures 11-3/4-Inch x 26-3/4-Inch x 9-3/4-Inch. It has power saving advanced brushless motor.
  • Dry time of 10 - 15 sec
  • Measures 11-3/4-Inch x 26-3/4-Inch x 9-3/4-Inch
  • Voltage rating of 110-Volt AC

Overview

Jetdryer High-speed hand dryer in white color, features ABS construction. It offers dry time of 10 - 15 secs. Hand dryer has voltage rating of 110-Volt AC. Hand dryer measures 11-3/4-Inch x 26-3/4-Inch x 9-3/4-Inch. It has power saving advanced brushless motor.

Specifications

Dry Time
10 - 15 sec
Manufacturer Part Number
JDBUSI2-WUS
Manufacturer Name
Jetdryer
Country Of Origin
France
Voltage Rating
110 Volt AC
Color
White
Energy Star Flag
No
Standards
CE Marked, ETL/ETLus Listed, WEEE, GreenSpec
UNSPSC
47131707
RoHS Flag
Yes
Type
High Speed
Enclosure
Drip Proof
Brand Name
Jetdryer
Degree of Protection
IP22
Dimensions
11-3/4 Inch Width x 9-3/4 Inch Depth x 26-3/4 Inch Height
Finish
No
Item Name
Hand Dryer
Material
ABS
Motor Speed
35000 RPM
Motor Type
Brushless DC
Power Rating
Heater Off: 700 Watt; Heater On: 1400 Watt
Sound Level
78 DBA at 3 ft

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.