Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Jetdryer JD3D-WUS High Speed Hand Dryer 110-Volt AC White Die Cast Aluminum

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jetdryer JD3D-WUS High Speed Hand Dryer 110-Volt AC White Die Cast Aluminum

SKU: 403508
Jetdryer High-speed hand dryer in white color, features die-cast aluminum construction and powder coated finish. It offers dry time of 10 - 15 secs. Jetdryer 3D technology helps to automatically adjust the heater depending on the ambient temperature of the air surrounding the dryer. Hand dryer has voltage rating of 110-Volt AC. It provides 3D drying experience that lets air jet from three various angles to surround your hands and dry them evenly and quickly. Hand dryer has an easy to change antibacterial filtration system that offers safe and clean delivery of air. It measures 13-Inch x 13-Inch x 8-1/16-Inch. This hand dryer comes powered with high-speed brushless motor for durability. It is perfect for use in public washrooms.
  • Features die-cast aluminum construction with powder coated finish
  • Features an easy to change antibacterial filtration system
  • Incorporates high-speed brushless motor

Overview

Jetdryer High-speed hand dryer in white color, features die-cast aluminum construction and powder coated finish. It offers dry time of 10 - 15 secs. Jetdryer 3D technology helps to automatically adjust the heater depending on the ambient temperature of the air surrounding the dryer. Hand dryer has voltage rating of 110-Volt AC. It provides 3D drying experience that lets air jet from three various angles to surround your hands and dry them evenly and quickly. Hand dryer has an easy to change antibacterial filtration system that offers safe and clean delivery of air. It measures 13-Inch x 13-Inch x 8-1/16-Inch. This hand dryer comes powered with high-speed brushless motor for durability. It is perfect for use in public washrooms.

Specifications

Dry Time
10 - 15 sec
Manufacturer Part Number
JD3D-WUS
Manufacturer Name
Jetdryer
Country Of Origin
France
Voltage Rating
110 Volt AC
Color
White
Energy Star Flag
No
Standards
CE Marked, ETL/ETLus Listed, WEEE, GreenSpec
UNSPSC
47131707
RoHS Flag
Yes
Temperature Rating
25 to 20 deg C Ambient
Type
High Speed
Enclosure
Drip Proof
Brand Name
Jetdryer
Degree of Protection
IP22
Dimensions
13 Inch Width x 8-1/16 Inch Depth x 13 Inch Height
Finish
Powder Coated
Item Name
Hand Dryer
Material
Die Cast Aluminum
Motor Speed
31000 RPM
Motor Type
IPC Brushless DC
Sound Level
80 DBA at 3 ft

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.