Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

JESCO Lighting DL-PS-60/24-JBA LED Power Supply 90 - 264-Volt AC Input 24-Volt DC Output 60-Watt Output

  

*Images are for illustration purposes only and may not be an exact representation of the product

JESCO Lighting DL-PS-60/24-JBA LED Power Supply 90 - 264-Volt AC Input 24-Volt DC Output 60-Watt Output

SKU: 378616
JESCO Lighting LED power supply in silver color, has aluminum construction for durability. It has an input voltage ranging from 90 to 264-Volts AC and input current rating of 1.2-Amps at 115-Volts AC, 1-Amps at 230-Volts AC. It has an output voltage rating of 24-Volts DC, output current ranging from 0 to 2.5-Amps and output power rating of 60-Watts. The power supply with 86 efficiency, measures 11.402-Inch x 2.384-Inch x 2.091-Inch. The power supply meets UL 2108, 1310 Class 2, CSA C22.2 No. 250.0, EMC Compliant to EN55022 (CISPR22) Class B, EN61000-3-2 Class A and EN61000-3-3 standards.
  • Provides short circuit, overload, over voltage protection
  • Built-in wiring compartments provides easy installation
  • Can withstand 300-Volts AC surge input for 5-sec

Overview

JESCO Lighting LED power supply in silver color, has aluminum construction for durability. It has an input voltage ranging from 90 to 264-Volts AC and input current rating of 1.2-Amps at 115-Volts AC, 1-Amps at 230-Volts AC. It has an output voltage rating of 24-Volts DC, output current ranging from 0 to 2.5-Amps and output power rating of 60-Watts. The power supply with 86 efficiency, measures 11.402-Inch x 2.384-Inch x 2.091-Inch. The power supply meets UL 2108, 1310 Class 2, CSA C22.2 No. 250.0, EMC Compliant to EN55022 (CISPR22) Class B, EN61000-3-2 Class A and EN61000-3-3 standards.

Specifications

Width
2.384
Temperature Rating
-30 to 70 deg C Operating
Energy Star Flag
No
Input Voltage
90 - 264 Volt AC
UNSPSC
41113630
Country Of Origin
France
Output Voltage
24 Volt DC
Output Current
0 - 2.5 Amp
RoHS Flag
Yes
Color
Silver
Manufacturer Name
JESCO Lighting
Manufacturer Part Number
DL-PS-60/24-JBA
Standards
UL 2108, 1310 Class 2 Listed, CSA C22.2 No. 250.0 Certified, EMC Compliant to EN55022 (CISPR22) Class B, EN61000-3-2 Class A, EN61000-3-3
Brand Name
JESCO Lighting
Degree of Protection
No
Efficiency (%)
86.0000
Frequency Rating
47 - 63 Hz
Height
2.091
Input Current
1.2 Amp at 115 Volt AC, 1 Amp at 230 Volt AC
Item Name
LED Power Supply
Length
11.402
Material
Aluminum

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.