Jensen Precast HT1324-B Galvanized Steel Welded Frame Concrete Traffic Pull Box 24-Inch x 13-Inch x 12-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jensen Precast HT1324-B Galvanized Steel Welded Frame Concrete Traffic Pull Box 24-Inch x 13-Inch x 12-Inch

SKU: 553378
Standard Pack/Case Quantity: 12/Pallet
Jensen Precast Traffic rated pull box has concrete construction for added strength and durability. This 12-Inch deep pull box in rectangle shape, measures 24-Inch x 13-Inch. It incorporates galvanized steel welded frame and includes hex bolts.
  • Made from concrete to prevent corrosion
  • Rectangular in shape
  • Has a dimension of 24-Inch x 13-Inch

Overview

Jensen Precast Traffic rated pull box has concrete construction for added strength and durability. This 12-Inch deep pull box in rectangle shape, measures 24-Inch x 13-Inch. It incorporates galvanized steel welded frame and includes hex bolts.

Specifications

Standard Pack/Case Quantity
12/Pallet
Energy Star Flag
No
Manufacturer Name
Jensen Precast
Material
Galvanized Steel Welded Frame
Manufacturer Part Number
HT1324-B
Shape
Rectangular
Brand Name
Jensen Precast
Finish
No
Item Name
Concrete Traffic Pull Box
Insulation Material
No
Depth
12
Degree of Protection
No
Size
24 Inch Length x 13 Inch Width

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.