Jensen Precast HN1017-B Etched Polypropylene Face Reinforced Concrete Non-Traffic Electrical Box 17-Inch x 10-Inch x 12-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jensen Precast HN1017-B Etched Polypropylene Face Reinforced Concrete Non-Traffic Electrical Box 17-Inch x 10-Inch x 12-Inch

SKU: 580979
Standard Pack/Case Quantity: 28/Pallet
Jensen Precast Reinforced non-traffic electrical box has concrete construction for added strength and durability. This 12-Inch deep electrical box in rectangle shape, measures 17-Inch x 10-Inch. It features etched polypropylene face, concrete face anchor and ultraviolet inhibitor. This box has standard direct bolt down brackets, snap in place clips and pre-installed nuts.
  • Made from concrete to prevent corrosion
  • Rectangular in shape
  • Has a dimension of 17-Inch x 10-Inch

Overview

Jensen Precast Reinforced non-traffic electrical box has concrete construction for added strength and durability. This 12-Inch deep electrical box in rectangle shape, measures 17-Inch x 10-Inch. It features etched polypropylene face, concrete face anchor and ultraviolet inhibitor. This box has standard direct bolt down brackets, snap in place clips and pre-installed nuts.

Specifications

Finish
No
Depth
12
Standard Pack/Case Quantity
28/Pallet
Energy Star Flag
No
Degree of Protection
No
Size
17 Inch Length x 10 Inch Width
Shape
Rectangular
Material
Etched Polypropylene Face
Item Name
Reinforced Concrete Non-Traffic Electrical Box
Insulation Material
No
Brand Name
Jensen Precast
Manufacturer Part Number
HN1017-B
Manufacturer Name
Jensen Precast

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.