Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Jefferson Electric 416-1241-000 1-Phase Aluminum/Copper Dry Type Buck-Boost Transformer 120/240-Volt Primary 16/32-Volt Secondary 0.75 KVA Powerformer™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jefferson Electric 416-1241-000 1-Phase Aluminum/Copper Dry Type Buck-Boost Transformer 120/240-Volt Primary 16/32-Volt Secondary 0.75 KVA Powerformer™

SKU: 129553
Jefferson Electric Powerformer™ 1-Phase Dry type buck-boost transformer has primary voltage rating of 120/240-Volts and secondary voltage rating of 16/32-Volts. This transformer has power rating of 0.75 KVA at 60-Hz. It has aluminum/copper winding to deliver lossless power output. It features high-quality electrical steel core with heat-cured powder coat finish. This NEMA 3R rated transformer comes with air/dry cooling. It has wire lead terminal connections.

This transformer helps you effectively solve over/under voltage problems. It measures 5.06-Inch x 4.59-Inch x 9.06-Inch. This transformer comes with slotted holes for easy wall mounting. It is suitable for use with landscape/low-voltage lighting, line drop correction and motor as well as voltage adaptation application.
  • Features encapsulated construction
  • Economical for stepping voltages up or down
  • Power rating of 0.75 KVA

Overview

Jefferson Electric Powerformer™ 1-Phase Dry type buck-boost transformer has primary voltage rating of 120/240-Volts and secondary voltage rating of 16/32-Volts. This transformer has power rating of 0.75 KVA at 60-Hz. It has aluminum/copper winding to deliver lossless power output. It features high-quality electrical steel core with heat-cured powder coat finish. This NEMA 3R rated transformer comes with air/dry cooling. It has wire lead terminal connections.

This transformer helps you effectively solve over/under voltage problems. It measures 5.06-Inch x 4.59-Inch x 9.06-Inch. This transformer comes with slotted holes for easy wall mounting. It is suitable for use with landscape/low-voltage lighting, line drop correction and motor as well as voltage adaptation application.

Specifications

Power Rating
0.75 KVA
Primary Voltage
120/240 Volt
Secondary Voltage
16/32 Volt
Winding Material
Aluminum/Copper
Sub Brand
Powerformer™
Energy Star Flag
No
UNSPSC
39121025
UPC
78379514831
Phase
1
Brand Name
Jefferson Electric
Color/Finish
Heat Cured Powder Coated
Manufacturer Name
Jefferson Electric
Manufacturer Part Number
416-1241-000
Dimensions
5.06 Inch Width x 4.59 Inch Depth x 9.06 Inch Height
Frequency Rating
60 Hz
Insulation Material
No
Item Name
Dry Type Buck-Boost Transformer
Material
High Quality Electrical Steel Core
Mounting
Wall
NEMA Rating
NEMA 3R
Degree of Protection
No
Finish
No
Neutral Type
No
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.