Tour  

Jasco RBX12330S RB Series General Purpose Battery 33-Amp-Hour 12-Volt Sealed Lead Acid F2 Terminal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jasco RBX12330S RB Series General Purpose Battery 33-Amp-Hour 12-Volt Sealed Lead Acid F2 Terminal

SKU: 112299
Jasco RB Series general-purpose battery has nominal capacity of 33 Ah and nominal voltage of 12-Volts. This battery has rugged impact-resistant ABS case has sealed lead-acid chemical system. It measures 6.25-Inch x 6.72-Inch x 6.5-Inch. Battery is ideal for emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment.
  • Nominal Voltage of 12-Volts
  • Measures 6.25-Inch x 6.72-Inch x 6.5-Inch
  • For emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment

Overview

Jasco RB Series general-purpose battery has nominal capacity of 33 Ah and nominal voltage of 12-Volts. This battery has rugged impact-resistant ABS case has sealed lead-acid chemical system. It measures 6.25-Inch x 6.72-Inch x 6.5-Inch. Battery is ideal for emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment.

Specifications

Nominal Capacity
33 Amp-Hour
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Internal Resistance
No
Chemical System
Sealed Lead Acid
Energy Star Flag
No
Brand Name
Jasco
Case Material
Rugged Impact-Resistant ABS
Manufacturer Name
Jasco
Manufacturer Part Number
RBX12330S
Type
RB Series
Terminal Connection
F2
Item Name
General Purpose Battery
Dimensions
6.25 Inch Length x 6.72 Inch Width x 6.5 Inch Height

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.