Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Jasco RB640F3 General Purpose Battery 4.5-Amp-Hour 6-Volt F3 Terminal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jasco RB640F3 General Purpose Battery 4.5-Amp-Hour 6-Volt F3 Terminal

SKU: 122441
Jasco General purpose battery has F3 terminal for easy connections. It has a nominal voltage of 6-Volts and nominal capacity of 4.5-Amp-Hour. It is suitable for emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment.
  • Features F3 terminal for connection
  • Nominal voltage rated at 6-Volts
  • Suitable for use with emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment

Overview

Jasco General purpose battery has F3 terminal for easy connections. It has a nominal voltage of 6-Volts and nominal capacity of 4.5-Amp-Hour. It is suitable for emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Nominal Capacity
4.5 Amp-Hour
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Internal Resistance
No
Case Material
No
Manufacturer Name
Jasco
Manufacturer Part Number
RB640F3
Type
General Purpose
Item Name
Battery
Terminal Connection
F3
Brand Name
Jasco
Dimensions
2.76 Inch Length x 1.86 Inch Width x 3.94 Inch Height

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.