Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Jasco RB1230 General Purpose Rechargeable Battery 3.4-Amp-Hour 12-Volt Sealed Lead Acid F1 Terminal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jasco RB1230 General Purpose Rechargeable Battery 3.4-Amp-Hour 12-Volt Sealed Lead Acid F1 Terminal

SKU: 88268
Jasco RB series General purpose rechargeable battery is a high quality battery that provides excellent performance, durability and long life. This battery meets or exceeds original manufacturer specifications. It is suitable for emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment.
  • The JASCO RB1230 replacement battery is a high quality battery designed to provide excellent performance, durability and long life
  • This battery meets or exceeds original manufacturer specifications
  • Contains sealed lead acid chemical system
  • For emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment

Overview

Jasco RB series General purpose rechargeable battery is a high quality battery that provides excellent performance, durability and long life. This battery meets or exceeds original manufacturer specifications. It is suitable for emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Nominal Capacity
3.4 Amp-Hour
UNSPSC
26111701
Energy Star Flag
No
Internal Resistance
No
Chemical System
Sealed Lead Acid
sku
88268
Case Material
ABS
Manufacturer Name
Jasco
Manufacturer Part Number
RB1230
Item Name
General Purpose Rechargeable Battery
Terminal Connection
F1
Brand Name
Jasco
Dimensions
5.24 Inch Length x 2.64 Inch Width x 2.36 Inch Height
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
1047
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.