Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Jasco RB12280 RB Series General Purpose Rechargeable Battery 28-Amp-Hour 12-Volt Sealed Lead Acid NB1 Terminal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jasco RB12280 RB Series General Purpose Rechargeable Battery 28-Amp-Hour 12-Volt Sealed Lead Acid NB1 Terminal

SKU: 111650
Jasco RB Series General-purpose rechargeable battery has nominal capacity of 28 Ah and has nominal voltage rating of 12-Volts. This battery features maintenance-free design with spill-proof construction and has rugged impact-resistant ABS case. It has sealed lead-acid chemical system. Rechargeable battery features absorbent glass mat technology for superior performance. It measures 6.5-Inch x 4.92-Inch x 6.97-Inch. Battery is ideal for emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment. Battery is UL listed and CE certified.
  • Rugged impact-resistant ABS case
  • Measures 6.5-Inch x 4.92-Inch x 6.97-Inch
  • Nominal voltage of 12-Volts

Overview

Jasco RB Series General-purpose rechargeable battery has nominal capacity of 28 Ah and has nominal voltage rating of 12-Volts. This battery features maintenance-free design with spill-proof construction and has rugged impact-resistant ABS case. It has sealed lead-acid chemical system. Rechargeable battery features absorbent glass mat technology for superior performance. It measures 6.5-Inch x 4.92-Inch x 6.97-Inch. Battery is ideal for emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment. Battery is UL listed and CE certified.

Specifications

Standards
UL Listed, CE Marked
Nominal Capacity
28 Amp-Hour
UNSPSC
41113630
Internal Resistance
No
Chemical System
Sealed Lead Acid
Energy Star Flag
No
Brand Name
Jasco
Case Material
Rugged Impact-Resistant ABS
UPC
74073727088
Manufacturer Name
Jasco
Manufacturer Part Number
RB12280
Type
RB Series
Terminal Connection
NB1
Item Name
General Purpose Rechargeable Battery
Dimensions
6.5 Inch Length x 4.92 Inch Width x 6.97 Inch Height
Is PFA Discontinued
No
Leaf Node Search
Rechargeable Batteries
Category Level One Search
Tools
Category Level Two Search
Batteries & Chargers
Category Level Three Search
Rechargeable Batteries

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.