Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Jasco RB12260 RB Series General Purpose Rechargeable Battery 26-Amp-Hour 12-Volt Sealed Lead Acid F2 Or NB2 Terminal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jasco RB12260 RB Series General Purpose Rechargeable Battery 26-Amp-Hour 12-Volt Sealed Lead Acid F2 Or NB2 Terminal

SKU: 113633
Jasco RB Series general-purpose rechargeable battery has nominal capacity of 26 Ah and has nominal voltage of 12-Volts. This battery features maintenance-free design with spill-proof construction and has rugged impact-resistant ABS case. It has sealed lead-acid chemical system. Rechargeable battery features absorbent glass mat technology for superior performance. It measures 6.56-Inch x 6.97-Inch x 4.92-Inch. Battery is ideal for emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment. Battery is UL listed, CE, D.O.T., I.A.T.A., F.A.A. and C.A.B. certified.
  • Rugged impact-resistant ABS case
  • Measures 6.56-Inch x 6.97-Inch x 4.92-Inch
  • Nominal voltage of 12-Volts

Overview

Jasco RB Series general-purpose rechargeable battery has nominal capacity of 26 Ah and has nominal voltage of 12-Volts. This battery features maintenance-free design with spill-proof construction and has rugged impact-resistant ABS case. It has sealed lead-acid chemical system. Rechargeable battery features absorbent glass mat technology for superior performance. It measures 6.56-Inch x 6.97-Inch x 4.92-Inch. Battery is ideal for emergency lighting, burglar/fire alarms, remote monitoring, test and measuring equipment. Battery is UL listed, CE, D.O.T., I.A.T.A., F.A.A. and C.A.B. certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
UL Listed, CE Marked, DOT, IATA, FAA and CAB Certified
Nominal Capacity
26 Amp-Hour
UNSPSC
26111701
Energy Star Flag
No
Internal Resistance
No
Chemical System
Sealed Lead Acid
sku
113633
Case Material
Rugged Impact-Resistant ABS
Manufacturer Name
Jasco
Manufacturer Part Number
RB12260
Type
RB Series
Item Name
General Purpose Rechargeable Battery
Terminal Connection
F2 or NB2
Brand Name
Jasco
Dimensions
6.56 Inch Length x 6.97 Inch Width x 4.92 Inch Height
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.