Tour  

Jasco NC-F-10-F-LI NiCad Pack 8-Amp-Hour 12-Volt Nickel Cadmium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jasco NC-F-10-F-LI NiCad Pack 8-Amp-Hour 12-Volt Nickel Cadmium

SKU: 445611
Jasco NiCd Pack comes with lead battery F-cell configuration. It has 10 cells of cell size F.
  • Contains 10 cells
  • F-cell configuration (6 Cells)

Overview

Jasco NiCd Pack comes with lead battery F-cell configuration. It has 10 cells of cell size F.

Specifications

Nominal Capacity
8 Amp-Hour
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Internal Resistance
No
Chemical System
Nickel Cadmium
Energy Star Flag
No
Brand Name
Jasco
Case Material
No
Manufacturer Name
Jasco
Manufacturer Part Number
NC-F-10-F-LI
Item Name
NiCad Pack
Dimensions
1.28 Inch Dia x 3.52 Inch Height
Is PFA Discontinued
No
Leaf Node Search
Rechargeable Batteries
Category Level One Search
Tools
Category Level Two Search
Batteries & Chargers
Category Level Three Search
Rechargeable Batteries

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.