Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Jasco NC-AA-4-C-CA084 NiCad Pack 700-Milli Amp-Hour 4.8-Volt Nickel-Cadmium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jasco NC-AA-4-C-CA084 NiCad Pack 700-Milli Amp-Hour 4.8-Volt Nickel-Cadmium

SKU: 101266
Jasco Ni-Cad pack has nominal capacity of 700 MA and has nominal voltage rating of 4.8-Volts. It measures 0.56-Inch Dia x 1.91-Inch. This 4-cell pack has C cell configuration.
  • Number of cells are 2
  • C cell configuration
  • Measures 0.56-Inch Dia x 1.91-Inch

Overview

Jasco Ni-Cad pack has nominal capacity of 700 MA and has nominal voltage rating of 4.8-Volts. It measures 0.56-Inch Dia x 1.91-Inch. This 4-cell pack has C cell configuration.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Nominal Capacity
700 Milli Amp-Hour
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Internal Resistance
No
Chemical System
Nickel Cadmium
Case Material
No
Manufacturer Name
Jasco
Manufacturer Part Number
NC-AA-4-C-CA084
Item Name
NiCad Pack
Brand Name
Jasco
Dimensions
0.56 Inch Dia x 1.91 Inch Height
Eclipse Keywords Numeric
9213

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.