Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Jasco NC-AA-1000-C-A084 NiCad Pack 1000-Milli Amp-Hour 1.2-Volt Nickel Cadmium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Jasco NC-AA-1000-C-A084 NiCad Pack 1000-Milli Amp-Hour 1.2-Volt Nickel Cadmium

SKU: 235458
Jasco NiCd Pack comes with lead battery C-cell configuration. It has 1000 cells of cell size AA.
  • Contains 1000 cells
  • AA-cell
  • Comes with lead battery

Overview

Jasco NiCd Pack comes with lead battery C-cell configuration. It has 1000 cells of cell size AA.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Nominal Capacity
1000 Milli Amp-Hour
UNSPSC
26111701
Energy Star Flag
No
Internal Resistance
No
Chemical System
Nickel Cadmium
sku
235458
Case Material
No
Manufacturer Name
Jasco
Manufacturer Part Number
NC-AA-1000-C-A084
Item Name
NiCad Pack
Brand Name
Jasco
Dimensions
0.56 Inch Dia x 1.91 Inch Height
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.