Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

JA Solar JAP6-60/260/3BB Multicrystalline Silicon Cell Solar Panel 260-Watt at STC 187.06-Watt at NOCT Black Frame

  

*Images are for illustration purposes only and may not be an exact representation of the product

JA Solar JAP6-60/260/3BB Multicrystalline Silicon Cell Solar Panel 260-Watt at STC 187.06-Watt at NOCT Black Frame

SKU: 354038
Standard Pack/Case Quantity: 26/Pallet
JA Solar Solar panel has a voltage rating of 1000/600-Volts DC, power rating of 260-Watts at STC and 187.06-Watts at NOCT and current rating of 8.45-Amps at STC and 6.76-Amps at NOCT. This solar panel has 60 multicrystalline silicon cells that yield panel efficiency of 15.9%. It features self cleaning surface that minimizes loss of power due to dust and dirt. The solar panel with black frame, produces better output in low-light irradiance environments. Solar panel is ideal for residential commercial and utility applications. The solar panel meets UL 1703, CEC, CE, MCS, IEC 61215, 61730, ISO 9001: 2008, ISO 14001: 2004 and BS OHSAS 18001: 2007 standards.
  • Has high output, 15.90% highest conversion efficiency
  • Has anti-reactive and self cleaning surface to reduce power loss from dirt and dust
  • Provides outstanding performance in low-light irradiance environments
  • Offers excellent mechanical load resistance
  • Features potential induced degradation resistant
  • Suitable for residential commercial and utility applications

Overview

JA Solar Solar panel has a voltage rating of 1000/600-Volts DC, power rating of 260-Watts at STC and 187.06-Watts at NOCT and current rating of 8.45-Amps at STC and 6.76-Amps at NOCT. This solar panel has 60 multicrystalline silicon cells that yield panel efficiency of 15.9%. It features self cleaning surface that minimizes loss of power due to dust and dirt. The solar panel with black frame, produces better output in low-light irradiance environments. Solar panel is ideal for residential commercial and utility applications. The solar panel meets UL 1703, CEC, CE, MCS, IEC 61215, 61730, ISO 9001: 2008, ISO 14001: 2004 and BS OHSAS 18001: 2007 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Cable Length
300
Color/Finish
Black Frame
UNSPSC
26131500
Energy Star Flag
No
Standard Pack/Case Quantity
26/Pallet
Manufacturer Part Number
JAP6-60/260/3BB
Manufacturer Name
JA Solar
sku
354038
Standards
UL 1703 Listed, CEC Certified, CE Marked, MCS Certified, IEC 61215, 61730 Standard, ISO 9001: 2008, ISO 14001: 2004 Certified, BS OHSAS 18001: 2007 Compliant
Tolerance
-0/+5 Watt
Amperage Rating
8.45 Amp at STC (IMP), 6.76 Amp at NOCT (IMP)
Temperature Rating
-40 to 85 deg C Operating
Voltage Rating
1000/600 Volt DC
Item Name
Solar Panel
Power Rating
260 Watt at STC, 187.06 Watt at NOCT
Brand Name
JA Solar
Efficiency (%)
15.9000
Dimensions
1650 mm Length x 991 mm Width x 40 mm Height
Degree of Protection
IP67
Cell Type
Multicrystalline Silicone
Number of Cells
60
Connection Type
MC4
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.