Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

JA Solar JAP305 Solar Panel 305-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

JA Solar JAP305 Solar Panel 305-Watt

SKU: 353973
JA Solar Solar panel has a power rating of 305-Watts.
  • Has a power rating of 305-Watts
  • Absorb sunlight as a source of energy to generate electricity
  • Highly efficient and long lasting

Overview

JA Solar Solar panel has a power rating of 305-Watts.

Specifications

Finish
No
Energy Star Flag
No
Cell Type
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Manufacturer Name
JA Solar
Manufacturer Part Number
JAP305
Power Rating
305 Watt
Brand Name
JA Solar
Degree of Protection
No
Item Name
Solar Panel
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.