Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Itool RJ6K Real Jack 37-Inch x 10-Inch Per Side Chromium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Itool RJ6K Real Jack 37-Inch x 10-Inch Per Side Chromium

SKU: 375965
Itool Real jack in chromium color, measures 37-Inch x 10-Inch and has capacity of 6000 lb. It features compact design and convenient handles that make wire pulls run smooth and easy. Real jack easily lifts heavy wire reels for convenient pulling. Explicitly it is suitable for use with the real axle that is designed for heavier loads. It can also be used with 22-Inch to 66-Inch spools and fits compartmentalized reels.
  • Separate sides can be used safely on uneven ground
  • Use with the Real Axle and is designed for heavier loads
  • Won't tip over
  • Store and transport real jacks right on the real tender
  • Compact design and convenient handles
  • Can be used with our axle, a 1.5-Inch solid or a 2-Inch rigid pipe

Overview

Itool Real jack in chromium color, measures 37-Inch x 10-Inch and has capacity of 6000 lb. It features compact design and convenient handles that make wire pulls run smooth and easy. Real jack easily lifts heavy wire reels for convenient pulling. Explicitly it is suitable for use with the real axle that is designed for heavier loads. It can also be used with 22-Inch to 66-Inch spools and fits compartmentalized reels.

Specifications

Point Type
No
Shank Type
No
Finish
No
Flute Type
No
Drill Size
No
Energy Star Flag
No
UPC
69685910117
Manufacturer Name
Itool
Manufacturer Part Number
RJ6K
UNSPSC
27112500
Color/Finish
Chromium
Brand Name
Itool
Item Name
Real Jack
Size
37 Inch Length x 10 Inch Per Side Width
Capacity
6000 lb

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.