Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Itool CR182 Pulling Head With Sure Grip 600-MCM 28-Inch Window Crimp™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Itool CR182 Pulling Head With Sure Grip 600-MCM 28-Inch Window Crimp™

SKU: 410686
Itool Window Crimp™ 2-Crimp pulling head with sure grip, has lanyard length of 28-inches. It has tensile strength of 5500 lb. This pulling head has nominal size of 600-AWG. It works well with aluminum or copper conductors. Window in this pulling head allows for easy visual inspection of wire placement. It is suitable for use with WTC1000 crimper and any 12-ton crimper. Internal threads in this pulling head ensure more surface area for crimping.
  • Single use pulling crimps
  • Install faster than traditional pulling heads
  • Compact design for limited spaces
  • Stronger and more secure
  • iTOOLco's Window Crimp with Sure Grip come clearly labeled and individually packaged
  • Faster, smarter and safer

Overview

Itool Window Crimp™ 2-Crimp pulling head with sure grip, has lanyard length of 28-inches. It has tensile strength of 5500 lb. This pulling head has nominal size of 600-AWG. It works well with aluminum or copper conductors. Window in this pulling head allows for easy visual inspection of wire placement. It is suitable for use with WTC1000 crimper and any 12-ton crimper. Internal threads in this pulling head ensure more surface area for crimping.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Tape Material
No
Tape End
No
Case Material
No
Number of Crimps
2.0000
Manufacturer Name
Itool
Manufacturer Part Number
CR182
Energy Star Flag
No
Nominal Size
600 MCM
Sub Brand
Window Crimp™
UPC
61720999560
sku
410686
UNSPSC
27113100
Tensile Strength
5500 lb
Brand Name
Itool
Item Name
Pulling Head With Sure Grip
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.