Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Tape Material | No |
Tape End | No |
Case Material | No |
Number of Crimps | 2.0000 |
Manufacturer Name | Itool |
Manufacturer Part Number | CR162 |
Energy Star Flag | No |
Nominal Size | 250 AWG |
Sub Brand | Window Crimp™ |
UPC | 61720999540 |
sku | 410665 |
UNSPSC | 27113100 |
Tensile Strength | 2000 lb |
Brand Name | Itool |
Item Name | Pulling Head With Sure Grip |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.