Itool CR122 Pulling Head With Sure Grip 8-AWG 19-Inch Window Crimp™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Itool CR122 Pulling Head With Sure Grip 8-AWG 19-Inch Window Crimp™

SKU: 410622
Itool Window Crimp™ Pulling head with sure grip, ensures accelerated installation compared to traditional pulling heads. It features compact design and internal threads to offer more surface area for crimping. This 19-Inch pulling head with 8-AWG nominal size, supports both copper and aluminum conductors, providing strong and secure connection. It works best with iTOOLco's WTC1000 crimper and is compatible with any 12-ton crimper.
  • Pulling crimps of single use
  • Faster installation when compared with traditional pulling head
  • Extra surface area for crimping is offered by internal threads
  • Provides strong and secure connection

Overview

Itool Window Crimp™ Pulling head with sure grip, ensures accelerated installation compared to traditional pulling heads. It features compact design and internal threads to offer more surface area for crimping. This 19-Inch pulling head with 8-AWG nominal size, supports both copper and aluminum conductors, providing strong and secure connection. It works best with iTOOLco's WTC1000 crimper and is compatible with any 12-ton crimper.

Specifications

Case Material
No
Tape End
No
Tape Material
No
Tensile Strength
200 lb
UNSPSC
27113100
Brand Name
Itool
Number of Crimps
1.0000
Sub Brand
Window Crimp™
Energy Star Flag
No
Nominal Size
8 AWG
UPC
61720999500
Manufacturer Name
Itool
Item Name
Pulling Head With Sure Grip
Manufacturer Part Number
CR122

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.