Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Itool C6K 13-Amp Wire Puller 9-ft 3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Itool C6K 13-Amp Wire Puller 9-ft 3-Inch

SKU: 375964
Itool Wire puller is a lightweight and easy to transport tool that is suitable for electrical contractors and electricians. It has two wire pullers in one with dual capstans that can pull 8 ft/min and 28 ft/min on low speed and 20 ft/min and 70 ft/min on high-speed. You can quickly change from side pull to underground, overhead or truck hitch. This 6K puller has a pivoting arm for easy rope access on overhead applications. This puller has a capacity to pull up to 6000 lb load.
  • No anchoring required
  • User can stand to either side during pulls
  • Usable in the receiver hitch of a truck
  • No disassembly
  • Swivel locking hitch pins
  • Recommended low stretch pulling rope size 5/8-Inch or 9/16-Inch with a minimum breaking strength of 15000 lbs
  • Easily extend boom with 2.5-Inch rigid conduit

Overview

Itool Wire puller is a lightweight and easy to transport tool that is suitable for electrical contractors and electricians. It has two wire pullers in one with dual capstans that can pull 8 ft/min and 28 ft/min on low speed and 20 ft/min and 70 ft/min on high-speed. You can quickly change from side pull to underground, overhead or truck hitch. This 6K puller has a pivoting arm for easy rope access on overhead applications. This puller has a capacity to pull up to 6000 lb load.

Specifications

Chuck Type
No
Capacity
6000 lb
Energy Star Flag
No
UPC
61720999603
Manufacturer Name
Itool
Manufacturer Part Number
C6K
Amperage Rating
13 Amp
Brand Name
Itool
Item Name
Wire Puller
Length
111
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.