Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Itool AX03 Jack Axle 5-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Itool AX03 Jack Axle 5-ft

SKU: 375968
Itool 5-ft Jack axle is suitable for use with real jacks. It measures 2-1/16-Inch ID x 2-1/2-Inch OD. This jack axle has high chromium content. It withstands working load up to 6000 lb.
  • High chromium content
  • Measures 2-1/16-Inch ID x 2-1/2-Inch OD
  • Maximum working load up to 6000 lb

Overview

Itool 5-ft Jack axle is suitable for use with real jacks. It measures 2-1/16-Inch ID x 2-1/2-Inch OD. This jack axle has high chromium content. It withstands working load up to 6000 lb.

Specifications

Closure Type
No
Finish
No
Tape End
No
Reel Type
No
Energy Star Flag
No
UNSPSC
27113100
Capacity
6000 lb
UPC
69685910120
Manufacturer Name
Itool
Manufacturer Part Number
AX03
For Use With
Real Jack
Size
2-1/16 Inch ID x 2-1/2 Inch OD
Item Name
Jack Axle
Length
5
Brand Name
Itool
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.