Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

IPEX SVDB-H-15/20 PVC Wallmount Deep Concrete Slab Box (4) 3/4-Inch (4) 1-Inch Hub 3-1/2-Inch Kwikon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

IPEX SVDB-H-15/20 PVC Wallmount Deep Concrete Slab Box (4) 3/4-Inch (4) 1-Inch Hub 3-1/2-Inch Kwikon®

SKU: 41871
IPEX Kwikon® Concrete slab box has four 3/4-Inch and four 1-Inch hubs. This 3-1/2-Inch deep box features PVC construction. It supports wall mounting.
  • Fully assembled and fitting ready
  • Perfectly suited for deep or shallow construction preferences
  • Kwikon hubs present inside the box will not extend
  • Concrete-tight poly film effectively covers the box opening

Overview

IPEX Kwikon® Concrete slab box has four 3/4-Inch and four 1-Inch hubs. This 3-1/2-Inch deep box features PVC construction. It supports wall mounting.

Specifications

Sub Brand
Kwikon®
Shape
No
Number of Hubs
8.0000
Made In America
Yes
Type
Deep
GTIN
00622454333505
UNSPSC
39121333
RoHS Flag
Not Applicable to this product
Material
PVC
Country Of Origin
Canada
Energy Star Flag
No
Mounting
Wall
UPC
62245433350
Manufacturer Name
IPEX
Manufacturer Part Number
SVDB-H-15/20
Item Name
Concrete Slab Box
Brand Name
IPEX
Finish
No
Depth
3.5
Hub Size
(4) 3/4 Inch, (4) 1 Inch
Degree of Protection
No
Insulation Material
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.