Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

IPEX 77754 PVC Strain Relief Connector 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

IPEX 77754 PVC Strain Relief Connector 1/2-Inch

SKU: 117576
IPEX Strain relief connector of trade size 1/2-Inch, includes O-Ring, lock nut and 6 grommets. This connector with threaded connection, features PVC construction. It is suitable for airports, subways, mines, bridges and tunnel applications. Connector is UL listed, CSA certified and meets NSF standards.
  • Made up of PVC
  • Trade size of 1/2-Inch
  • Threaded connector
  • Ideal for airports, subways, mines, marinas, bridges, tunnels and agricultural areas

Overview

IPEX Strain relief connector of trade size 1/2-Inch, includes O-Ring, lock nut and 6 grommets. This connector with threaded connection, features PVC construction. It is suitable for airports, subways, mines, bridges and tunnel applications. Connector is UL listed, CSA certified and meets NSF standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
UPC
62245477754
Energy Star Flag
No
sku
117576
RoHS Flag
Not Applicable to this product
UNSPSC
39121719
Trade Size
1/2 Inch
Standards
UL Listed, CSA Certified, NSF Approved, NEMA TC-2 Standard
Degree of Protection
No
Brand Name
IPEX
Insulation Material
No
Finish
No
Country Of Origin
Canada
Item Name
Strain Relief Connector
GTIN
00622454777545
Made In America
Yes
Manufacturer Name
IPEX
Manufacturer Part Number
77754
Material
PVC
Connection Type
Threaded
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.