IPEX 089149 PVC ENT Support Unit 1/2 - 2-Inch Kwikon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

IPEX 089149 PVC ENT Support Unit 1/2 - 2-Inch Kwikon®

SKU: 38093
IPEX Kwikon® ENT Support unit of trade size 1/2 - 2-Inch, is suitable to use in high-rise buildings constructed with post-tensioned concrete slabs. This easy-to-use ENT support unit has durable PVC construction. It accommodates any size of ENT. It measures 4.58-Inch x 1.5-Inch x 2.76-Inch. This ENT support unit raises the tubing or conduit up off the concrete form during the concrete pour maintaining a level raceway. Locking mechanism of this ENT support unit facilitates secure installation. ENT Support unit is UL listed.
  • Securable to the concrete form
  • Minimal footprint reduces amount of surface contact
  • Measures 4.58-Inch x 1.5-Inch x 2.76-Inch

Overview

IPEX Kwikon® ENT Support unit of trade size 1/2 - 2-Inch, is suitable to use in high-rise buildings constructed with post-tensioned concrete slabs. This easy-to-use ENT support unit has durable PVC construction. It accommodates any size of ENT. It measures 4.58-Inch x 1.5-Inch x 2.76-Inch. This ENT support unit raises the tubing or conduit up off the concrete form during the concrete pour maintaining a level raceway. Locking mechanism of this ENT support unit facilitates secure installation. ENT Support unit is UL listed.

Specifications

For Use With
High Rise Buildings Constructed with Post-Tensioned (Pt) Concrete Slabs
Dimensions
4.58 Inch Length x 1.5 Inch Width x 2.76 Inch Depth
Degree of Protection
No
Trade Size
1/2 - 2 Inch
Made In America
Yes
Material
PVC
Country Of Origin
Canada
Sub Brand
Kwikon®
RoHS Flag
Not Applicable to this product
UNSPSC
39131700
GTIN
00622454344143
Standards
UL Listed
Fitting Type
No
Item Name
ENT Support Unit
Energy Star Flag
No
UPC
62245434414
Manufacturer Name
IPEX
Manufacturer Part Number
089149
Brand Name
IPEX
Thread Size
No
Insulation Material
No
Finish
No
Schedule
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.