IPEX 077849 PVC 1-Gang F Series FDC Deep Box 1/2-Inch 3/4-Inch 1-Inch Hub

  

*Images are for illustration purposes only and may not be an exact representation of the product

IPEX 077849 PVC 1-Gang F Series FDC Deep Box 1/2-Inch 3/4-Inch 1-Inch Hub

SKU: 321751
IPEX F Series 1-Gang FDC deep box is ideal for use with self-taping and stainless steel screws. It features 1/2-Inch, 3/4-Inch and 1-Inch hubs. It has a volume of 26-Cubic-Inches.
  • Ensures compatibility with self-taping and stainless steel screws
  • Has 1/2-Inch, 3/4-Inch and 1-Inch hubs
  • Has volume of 26-Cubic-Inches

Overview

IPEX F Series 1-Gang FDC deep box is ideal for use with self-taping and stainless steel screws. It features 1/2-Inch, 3/4-Inch and 1-Inch hubs. It has a volume of 26-Cubic-Inches.

Specifications

Shape
No
Brand Name
IPEX
Type
F Series
UNSPSC
39121311
Item Name
FDC Deep Box
Material
PVC
GTIN
00622454426511
RoHS Flag
Not Applicable to this product
Made In America
Yes
Country Of Origin
Canada
Energy Star Flag
No
Cubic Capacity
26
For Use With
Self-Taping, Stainless Steel Screws
Hub Size
1/2 Inch, 3/4 Inch, 1 Inch
Mounting
Surface
Manufacturer Part Number
077849
Number of Gangs
1.0000
UPC
62245442651
Manufacturer Name
IPEX

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.