Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

IPEX 029559 Vertical-Lok Intermediate Spacer 4-Inch x 3-Inch Super Duct™

  

*Images are for illustration purposes only and may not be an exact representation of the product

IPEX 029559 Vertical-Lok Intermediate Spacer 4-Inch x 3-Inch Super Duct™

SKU: 130304
IPEX Super Duct™ Vertical-lok intermediate spacer of trade size 4-inches, offers 3-Inch spacing between conduits.
  • Suitable for all underground requirements
  • Trade size of 4-inches
  • Spacing size of 3-inches

Overview

IPEX Super Duct™ Vertical-lok intermediate spacer of trade size 4-inches, offers 3-Inch spacing between conduits.

Specifications

Energy Star Flag
No
Item Name
Intermediate Spacer
Country Of Origin
Canada
Made In America
Yes
RoHS Flag
Not Applicable to this product
UNSPSC
39131711
GTIN
00622454295599
Brand Name
IPEX
Type
Vertical-Lok
Trade Size
4 Inch
Sub Brand
Super Duct™
Spacing Size
3 Inch
UPC
62245429559
Manufacturer Name
IPEX
Manufacturer Part Number
029559
Finish
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.