Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Iota ISL-540 T5 Or T8 HO Lamps Lamp Fluorescent Emergency Ballast 120 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Iota ISL-540 T5 Or T8 HO Lamps Lamp Fluorescent Emergency Ballast 120 - 277 Volt

SKU: 101091
Iota Fluorescent emergency ballast is suitable to use with T5 or T8 HO lamp. It has voltage rating of 120 - 277-Volts. Cold start ballast features galvanized steel case. Ballast operates at the frequency rating of 60-Hz. Ballast measures 21.5-Inch x 1.18-Inch x 1.15-Inch. Time delay feature ensures compatibility with end-of-lamp life circuitry. Open circuit isolation safeguards unit when load is absent. It withstands temperature rating of 0 to 50 deg C. Ballast is UL/cUL listed, RoHS compliant and meets NEC/IBC/Life Safety Code Emergency Lighting standards.
  • AC output for compatibility with low mercury content amalgam lamps
  • Slim profile design is perfect for smaller ballast compartments
  • Long life, high temperature, recyclable Ni-Cad battery
  • Contains test switch and charge indicator accessory kit
  • Output of 1300 Lumens
  • Mounting center spacing is 21-inches

Overview

Iota Fluorescent emergency ballast is suitable to use with T5 or T8 HO lamp. It has voltage rating of 120 - 277-Volts. Cold start ballast features galvanized steel case. Ballast operates at the frequency rating of 60-Hz. Ballast measures 21.5-Inch x 1.18-Inch x 1.15-Inch. Time delay feature ensures compatibility with end-of-lamp life circuitry. Open circuit isolation safeguards unit when load is absent. It withstands temperature rating of 0 to 50 deg C. Ballast is UL/cUL listed, RoHS compliant and meets NEC/IBC/Life Safety Code Emergency Lighting standards.

Specifications

Finish
No
Grille Shape
No
Blade Material
No
Energy Star Flag
No
UNSPSC
41113630
Start Type
Cold
Standards
UL Listed, cUL Certified, RoHS Compliant, NEC Compliant, IBC and Life Safety Code Emergency Lighting Requirements
Voltage Rating
120/277 Volt
Ballast Wattage
3.5 Watt Input
Temperature Rating
0 to 50 deg C
Material
Galvanized Steel
UPC
04023250694
Manufacturer Name
IOTA
Manufacturer Part Number
ISL-540
Dimmable
No
Brand Name
Iota
Dimensions
21.5 Inch Length x 1.18 Inch Width x 1.15 Inch Height
For Use With
Most 2 - 4 ft 14 - 54 Watt T5 Fluorescent Lamps or 17 - 40 Watt T8 Fluorescent Lamps Include HO and 36 - 55 Watt 4-Pin Long Compact Lamps, Switched or Unswitched Fixtures
Frequency Rating
60 Hz
Item Name
Fluorescent Emergency Ballast
Lamp Type
T5 or T8 HO Lamps
Eclipse Keywords Numeric
154761

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.