Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Iota IIS-125-SM Surface Mount Unit Inverter 155-Watt Input 125-Watt at 0.9 Leading to 0.9 Lagging PF Output

  

*Images are for illustration purposes only and may not be an exact representation of the product

Iota IIS-125-SM Surface Mount Unit Inverter 155-Watt Input 125-Watt at 0.9 Leading to 0.9 Lagging PF Output

SKU: 117860
Iota Unit inverter is ideal for applications requiring emergency source lighting arrangements that utilize multiple lamp and fixture types. It has input voltage rating of 120/277-Volts and output voltage rating of 120/277-Volt AC. It has power rating of 155-Watts input, 125-Watts at 0.9 leading to 0.9 lagging PF output. This surface mountable inverter has 16-gauge steel housing. It measures 4.5-Inch x 23.15-Inch x 11.71-Inch. It supports fluorescent, incandescent and LED lamps. This inverter comes with momentary contact test switch, yellow ready indicator, green inverter-on indicator and red charging indicator. It works with 12-Volt valve regulated lead acid battery for long life. Unit inverter is UL listed and NEC certified.
  • Emergency lighting supplied from one convenient source
  • Replaceable output fuse protection
  • Line-voltage allows for remote mounting of emergency fixtures at distances up to 1000-ft
  • Low battery voltage disconnect safeguard prevents deep discharge of the battery by disconnecting the battery when battery voltage drops to a level insufficient for operating the load
  • Allows for operation of switched fixtures
  • Emergency operation of 90 mins
  • Transfer time of less than 50 ms

Overview

Iota Unit inverter is ideal for applications requiring emergency source lighting arrangements that utilize multiple lamp and fixture types. It has input voltage rating of 120/277-Volts and output voltage rating of 120/277-Volt AC. It has power rating of 155-Watts input, 125-Watts at 0.9 leading to 0.9 lagging PF output. This surface mountable inverter has 16-gauge steel housing. It measures 4.5-Inch x 23.15-Inch x 11.71-Inch. It supports fluorescent, incandescent and LED lamps. This inverter comes with momentary contact test switch, yellow ready indicator, green inverter-on indicator and red charging indicator. It works with 12-Volt valve regulated lead acid battery for long life. Unit inverter is UL listed and NEC certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Input Voltage
120 - 277 Volt AC
Battery Type
Valve Regulated Lead Acid
Country Of Origin
France
Lamps Operated
Fluorescent, Incandescent, LED
Standards
UL 924, Meets or Exceeds (All National Electrical Code and Life Safety Code Emergency Lighting Requirements)
UNSPSC
41113630
RoHS Flag
Yes
Energy Star Flag
No
Output Voltage
120 - 277 Volt AC
Temperature Rating
20 to 30 deg C Operating
Manufacturer Name
IOTA
Manufacturer Part Number
IIS-125-SM
Housing Material
16 Gauge Steel
Frequency Rating
60 Hz
Size
4.5 Inch Length x 23.15 Inch Width x 11.71 Inch Height
Power Rating
Input: 155 Watt; Output: 125 Watt at 0.9 Leading to 0.9 Lagging PF
Phase
No
Mounting
Surface
Brand Name
Iota
Item Name
Unit Inverter

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.