Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Iota I-40 T8 Thru T12 Lamp Fluorescent Emergency Ballast 120 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Iota I-40 T8 Thru T12 Lamp Fluorescent Emergency Ballast 120 - 277 Volt

SKU: 411865
Iota Fluorescent emergency ballast is suitable to use with T8 thru T12 lamp. It has voltage rating of 120 - 277-Volts. Cold start ballast features galvanized steel case. Ballast operates at the frequency rating of 60-Hz. Ballast measures 9.5-Inch x 2.4-Inch x 1.5-Inch. Time delay feature ensures compatibility with end-of-lamp life circuitry. Open circuit isolation safeguards unit when load is absent. It withstands temperature rating of 0 to 50 deg C. Ballast is UL/cUL listed, RoHS compliant and meets NEC/IBC/Life Safety Code Emergency Lighting standards.
  • Long life, high temperature, recyclable Ni-Cad battery
  • Contains test switch and charge indicator accessory kit
  • Output of 700 Lumens
  • 9-Inch Mounting center spacing

Overview

Iota Fluorescent emergency ballast is suitable to use with T8 thru T12 lamp. It has voltage rating of 120 - 277-Volts. Cold start ballast features galvanized steel case. Ballast operates at the frequency rating of 60-Hz. Ballast measures 9.5-Inch x 2.4-Inch x 1.5-Inch. Time delay feature ensures compatibility with end-of-lamp life circuitry. Open circuit isolation safeguards unit when load is absent. It withstands temperature rating of 0 to 50 deg C. Ballast is UL/cUL listed, RoHS compliant and meets NEC/IBC/Life Safety Code Emergency Lighting standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
Mounting
Fixture
Energy Star Flag
No
UNSPSC
39101901
Start Type
Cold
Standards
UL Listed, cUL Certified, RoHS Compliant, NEC Compliant, IBC and Life Safety Code Emergency Lighting Requirements
Voltage Rating
120/277 Volt
Ballast Wattage
3.5 Watt Input
Temperature Rating
0 to 50 deg C
sku
411865
Material
Galvanized Steel
Manufacturer Name
IOTA
Manufacturer Part Number
I-40
Dimmable
No
Brand Name
Iota
Dimensions
9.5 Inch Length x 2.4 Inch Width x 1.5 Inch Height
For Use With
Most 2 - 4 ft Single, Bi-Pin T8 Thru T12 Fluorescent Lamps and 40 Watt Long Compacts, Switched or Unswitched Fixtures
Frequency Rating
60 Hz
Item Name
Fluorescent Emergency Ballast
Lamp Type
T8 Thru T12
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.