International Tool SMTE2201 Tungsten Carbide Tip X-Cutter Rotary Hammer Drill Bit 1-Inch x 21-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

International Tool SMTE2201 Tungsten Carbide Tip X-Cutter Rotary Hammer Drill Bit 1-Inch x 21-Inch

SKU: 444860
Standard Pack/Case Quantity: 1/Tube
International Tool X-Cutter Rotary hammer drill bit is perfect for drilling masonry, stone, brick, aggregates and many more. Polished bit features tungsten carbide tipped construction. It has a dimension of 1-Inch Dia x 21-Inch. This bit has SDS Max® shank and 17-Inch long flute for reliable operation. It offers fastest drilling speeds and dust removal with minimal vibration. Drill bit meets ANSI standards.
  • Industrial quality and special tungsten carbide tip
  • Copper silver brazing
  • Heat treated body
  • Provides clean and precise round holes
  • Perfect for drilling reinforced concrete, brick, stone, masonry, aggregates and many more

Overview

International Tool X-Cutter Rotary hammer drill bit is perfect for drilling masonry, stone, brick, aggregates and many more. Polished bit features tungsten carbide tipped construction. It has a dimension of 1-Inch Dia x 21-Inch. This bit has SDS Max® shank and 17-Inch long flute for reliable operation. It offers fastest drilling speeds and dust removal with minimal vibration. Drill bit meets ANSI standards.

Specifications

Standards
ANSI Standard
Shank Type
SDS-Max®
Energy Star Flag
No
Standard Pack/Case Quantity
1/Tube
UNSPSC
27112800
Flute Length
17
Point Type
No
Finish
Polished
Brand Name
International Tool
UPC
68006371510
Manufacturer Name
International Tool Manufacturing
Manufacturer Part Number
SMTE2201
Flute Type
No
For Use With
Masonry, Stone, Brick, Aggregates
Item Name
Rotary Hammer Drill Bit
Material
Tungsten Carbide Tip
Overall Length
21
Type
X-Cutter
Teeth Type
No
Teeth per Inch
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.