Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

International Tool AT580358 Black Finish Tungsten Carbide Hole Saw 3-5/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

International Tool AT580358 Black Finish Tungsten Carbide Hole Saw 3-5/8-Inch

SKU: 422039
International Tool Manufacturing Hole saw employs ground and welded set tooth pattern with 3 TPI for ensuring high-efficiency of cutting process. This 3-5/8-Inch hole saw has 1-1/2-Inch cutting depth that allows for cutting through particle board, fiberglass, cast iron, asbestos board and Formica. It is suitable for use with 276AR0003 and 276AR0035 arbors.
  • Offers high wear resistance
  • Premium quality construction
  • 3-1/2-Inch Pipe tap, 3-Inch pipe entrance

Overview

International Tool Manufacturing Hole saw employs ground and welded set tooth pattern with 3 TPI for ensuring high-efficiency of cutting process. This 3-5/8-Inch hole saw has 1-1/2-Inch cutting depth that allows for cutting through particle board, fiberglass, cast iron, asbestos board and Formica. It is suitable for use with 276AR0003 and 276AR0035 arbors.

Specifications

Energy Star Flag
No
Manufacturer Part Number
AT580358
Manufacturer Name
International Tool Manufacturing
UPC
70365285308
Brand Name
International Tool
UNSPSC
27112826
Cut Material
Particle Board, Fiberglass, Cast Iron, Asbestos Board and Formica
Item Name
Hole Saw
Material
Tungsten Carbide/Black Finish
Size
3-5/8 Inch
For Use With
276AR0003 or 276AR0035 Arbors
Teeth per Inch
3
Tooth Pattern
No
Cutting Depth
1.5
Finish
No
Flute Type
No
Shank Type
No
Point Type
No
Is PFA Discontinued
No
Category Level Three Search
Hole Saws
Category Level Two Search
Tool Attachments & Accessories
Category Level One Search
Tools
Leaf Node Search
Hole Saws

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.