Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

International Light ILTCPY-W50C-13K 36-Light LED Canopy Light Retrofit Kit 3-Watt 100 - 277-Volt AC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

International Light ILTCPY-W50C-13K 36-Light LED Canopy Light Retrofit Kit 3-Watt 100 - 277-Volt AC White

SKU: 420107
International Light LED canopy lighting retrofit kit is designed to replace existing metal halide light fixture in gasoline pump canopies. It completely eliminates existing inefficient light fixture lens and provides focused light that is suitable for gas pumps and fueling areas. It has fixture power rating of 108-Watts and voltage rating of 100 to 277-Volt AC. Kit is DLC and cULus listed.
  • DLC listed for rebate eligibility
  • CanopyLight-11K meets Rebate qualifications for replacing 320-Watt fixtures (less than 1/3 power consumption)
  • Retrofit gas station fuel pump under-canopy light fixtures
  • Fast installation & no leaks
  • Significantly reduced energy consumption

Overview

International Light LED canopy lighting retrofit kit is designed to replace existing metal halide light fixture in gasoline pump canopies. It completely eliminates existing inefficient light fixture lens and provides focused light that is suitable for gas pumps and fueling areas. It has fixture power rating of 108-Watts and voltage rating of 100 to 277-Volt AC. Kit is DLC and cULus listed.

Specifications

Socket Type
No
Shape
No
Power Factor
>0.88 at 277 Volt AC
Number of Lamps
36.0000
Lumens
13000 Lumens
Lamp Wattage
3 Watt
Temperature Rating
-30 to 50 deg C
Frequency Rating
50/60 Hz
Finish
White
Dimmable
No
Item Name
LED Canopy Light Retrofit Kit
Energy Star Flag
No
UNSPSC
39111538
Standards
cULus Certified, DLC Listed
Shade Type
No
Voltage Rating
100 - 277 Volt AC
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
108 Watt
Degree of Protection
IP65
Dimensions
12.76 Inch Length x 12.76 Inch Width x 3.6 Inch Depth
CRI
70.0000
Manufacturer Name
International Light Technologies
Manufacturer Part Number
ILTCPY-W50C-13K
sku
420107
Brand Name
International Light
Color Temperature
5000K
Average Life
50000 Hour
Amperage Rating
<1.15 Amp
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.