Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic WP3100C UV Stabilized Plastic 1-Gang Weatherproof In-Use Cover 103.1 mm x 70 mm x 146.6 mm

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic WP3100C UV Stabilized Plastic 1-Gang Weatherproof In-Use Cover 103.1 mm x 70 mm x 146.6 mm

SKU: 254
Intermatic Weather-proof 1-Gang in-use cover in clear color, is suitable for using with 0.125-Inch lockable hasp. This cover features UV-stabilized plastic construction. It comes in GFCI/duplex receptacle and toggle switch configuration. This vertical/horizontal mountable cover measures 103.1 mm x 70 mm x 146.6 mm. It has pre-adhered gasket that seals out dust and solvents. This rectangular cover is ideal for industrial, commercial, manufacturing, residential, agricultural, signage and athletic fields. Cover is UL/cULus listed, cCSAus certified and meets CEC Article 26-702, 2011 NEC Article 406.9 B1.
  • Meets requirements for cold impact testing at -60 deg F
  • Packaged with 3 patented inserts for GFCI, duplex, toggle or round receptacles
  • Three WP17 flexi-guard insert type

Overview

Intermatic Weather-proof 1-Gang in-use cover in clear color, is suitable for using with 0.125-Inch lockable hasp. This cover features UV-stabilized plastic construction. It comes in GFCI/duplex receptacle and toggle switch configuration. This vertical/horizontal mountable cover measures 103.1 mm x 70 mm x 146.6 mm. It has pre-adhered gasket that seals out dust and solvents. This rectangular cover is ideal for industrial, commercial, manufacturing, residential, agricultural, signage and athletic fields. Cover is UL/cULus listed, cCSAus certified and meets CEC Article 26-702, 2011 NEC Article 406.9 B1.

Specifications

List UOM Qty
1
Order UOM
ea
Type
Weatherproof
UNSPSC
39121304
Manufacturer Name
Intermatic
Manufacturer Part Number
WP3100C
Material
UV Stabilized Plastic
UPC
07827510609
Item Name
In-Use Cover
Country Of Origin
Mexico
Configuration
GFCI Receptacle/Duplex, Toggle Switch, 0.5 Inch (2) 14 AWG or (1) 12 AWG Cord
Mounting
Horizontal/Vertical
Color
Clear
Number of Gangs
1.0000
Brand Name
Intermatic
sku
254
RoHS Flag
Contact manufacturer
Shape
Rectangular
Energy Star Flag
No
Finish
No
For Use With
0.125 Inch Lockable Hasp
Standards
UL Listed, cCSAus Certified, cULus Certified, CEC Article 26-702 Certified, 2011 NEC Article 406.9 (B1) Compliant
GTIN
00078275106093
Size
103.1 mm x 70 mm x 146.6 mm
Hazardous Materials Code
N
Eclipse Keywords Numeric
07827506093

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.