Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic WP1220C UV Stabilized Plastic 2-Gang Weatherproof In-Use Cover 127 mm x 57 mm x 139.7 mm

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic WP1220C UV Stabilized Plastic 2-Gang Weatherproof In-Use Cover 127 mm x 57 mm x 139.7 mm

SKU: 261
Intermatic Weather-proof 2-Gang in-use cover in clear color, features UV-stabilized plastic construction. It comes in GFCI/duplex receptacle and toggle switch configuration. This vertical mountable cover measures 127 mm x 57 mm x 139.7 mm. It has pre-adhered gasket that seals out dust and solvents. This rectangular cover is ideal for industrial, commercial, manufacturing, residential, agricultural, signage and athletic fields. Cover is cULus listed, cCSAus certified and meets 2011 NEC Article 406.9 B1.
  • 3 Patented inserts for GFCI, duplex, toggle or round receptacles
  • Meets requirements for cold impact testing at -60 deg F
  • Six WP217 flexi-guard insert type

Overview

Intermatic Weather-proof 2-Gang in-use cover in clear color, features UV-stabilized plastic construction. It comes in GFCI/duplex receptacle and toggle switch configuration. This vertical mountable cover measures 127 mm x 57 mm x 139.7 mm. It has pre-adhered gasket that seals out dust and solvents. This rectangular cover is ideal for industrial, commercial, manufacturing, residential, agricultural, signage and athletic fields. Cover is cULus listed, cCSAus certified and meets 2011 NEC Article 406.9 B1.

Specifications

List UOM Qty
1
Order UOM
ea
Type
Weatherproof
UNSPSC
39121304
Manufacturer Name
Intermatic
Manufacturer Part Number
WP1220C
Material
UV Stabilized Plastic
UPC
07827507269
Item Name
In-Use Cover
Country Of Origin
Mexico
Configuration
GFCI Receptacle/Duplex, Toggle Switch, 0.5 Inch (2) 14 AWG or (1) 12 AWG Cord
Mounting
Vertical
Color
Clear
Number of Gangs
2.0000
Brand Name
Intermatic
sku
261
RoHS Flag
Contact manufacturer
Shape
Rectangular
Energy Star Flag
No
Finish
No
Standards
cCSAus Certified, cULus Certified, 2011 NEC Article 406.9 (B1) Compliant
GTIN
00078275072695
Size
127 mm x 57 mm x 139.7 mm
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.